This item is Discontinued.

No Product Image Available

8" Mount, Pre-Rinse Fitting W/ 613-A Adapta-Faucet, Chrome plated (Discontinued)

  • Mfr # 509-GCTFABCP
  • Zoro # G1130565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509-GCTFABCP
Zoro #
G1130565
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty
Overall Height
9-1/2"
Diameter
2-5/16'
Spout Length
9-1/2"

Details

Mounting Hole Center to Center
8"
Finish
Chrome plated
Handle Type
(3) Vandal Proof 2-3/8" Lever Handle, Sixteen-Point Tapered Broach
Flow Rate
1.00 gpm
Handle Material
Metal
Number of Handles
3
Flow Outlet Type
Full Flow
Replacement Cartridge
Mfr. No. 1-100XTJKABNF/1-099XTJKABNF
Connection
3/8" offset Inlet Supply Arm with Integral Check with 1/2" NPT Female Thread
Green Certification or Other Recognition
WaterSense Approved
Valve Type
Quaturn
Green Environmental Attribute
Meets LEED Requirements
Features
Cartridge 90 Turn On, Manual Shut Off, Short Stem for Exposed Caps, Left and Right Hand, Rebuildable, 8" Body, Adjustable Arms 7-1/4" - 8-3/4", 3/8" Offset Inlet Supply Arm with Integral Check, Secondary Control Valve Full Flow Quixtop Outlet with Single Screen Design, 2 5/16" Diameter Slip Flange, 60" Flexible Stainless Steel Hose, Compatible with Fisher and T and S Hoses, ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average, Operating Pressure Rating 20-125 psi
Standards
ASME A112.18.1/CSA B125.1; California Health and Safety Code 116875 (AB 1953-2006); Vermont Bill S.152; Louisiana Low Lead Law HB.471; NSF/ANSI 372 Low Lead Content; Certified to NSF/ANSI 61, Section 9 by CSA; ASTM F2324
Temp. Control
40 Degrees to 140 Degrees F
Item
Pre-Rinse Fitting W/ 613-A Adapta-Faucet
System of Measurement
Inch
Residential / Commercial
Commercial
Compliance
Buy American Act
Type
Mechanical, Pre-Rinse Fittings
Mounting
Wall Mounted
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities

Description

Item Pre-Rinse Fitting W/ 613-A Adapta-Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.