Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome

  • Mfr # WWG116.431.AB.1T

  • Zoro # G3527797


product price: $724.99
/ea
Free Shipping & Returns

Key Features

Height
11-3/8"
Application
Commercial
Finish
Polished Chrome
Sensor Lead
Plug Connector
Body Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG116.431.AB.1T
Zoro #
G3527797
UPC #
611943474409
Country of Origin
United States

Dimensions

Height
11-3/8"
Connection Size
3/8' Compression
Spout Length
5 1/4 in
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, 1 yr Limited Finish Warranty
Max. Installation Surface Thickness
1 1/2 in
Water Inlet Connection Size
3/8 in
Spout Height
11 3/8 in
Hose Length
16"
Overall Width
2 1/2 in
Spout Height - Maximum
11 3/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Inlet Connection Size
3/8 in
Spout Outlet Height
7 3/4 in
For Surface Thickness - Maximum
1 1/2 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Bathroom Sensor Faucet
Sensor Lead
Plug Connector
Body Material
Cast Brass
Drain Type
None
Power Source
Battery
Faucet Finish
Chrome
Voltage
6V DC
CEC Compliant
CEC Compliant
Faucet Operation
Sensor
Number of Handles
0
Sensor Range
3 in to 13 in
Battery Charger CEC Compliant
CEC Compliant
Number of Holes
1
Flow Outlet Type
Laminar
Mounting Type
Deck Mount
Commercial / Residential
Commercial
Flow Outlet Type - Faucet
Laminar
Faucet Spout Shape
Gooseneck
Amps
2 A
Flow Rate
1.5 gpm
Connection
3/8" Fem. Comp.
ADA Compliant
Yes
Faucet Handle Type
None
Green Certification or Other Recognition
WaterSense Certified
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Mounting Type - Faucet
Deck
Faucet Spout
Rigid
ADA Compliance
ADA Compliant
Residential / Commercial
Commercial
Mounting Hole Center to Center
Single Hole
Flow Outlet Type (Faucet)
Laminar
Includes
Mounting Hardware
Faucet Type
Bathroom Sink Faucet
Series
HyTronic Gooseneck
Compliance
Certified to NSF/ANSI 61, Section 9 by CSA, California Health and Safety Code 116875 (AB1953-2006), Vermont Bill S.152, ADA ANSI/ICC A117.1
Ligature Resistant
No
Valve Type
Metering
Type
Electronic
Features
Bluetooth Compatible
Valve Type - Faucets
Solenoid Valve
Temperature Control
Adjustable Temperature
Max. Mounting Hole Center Distance
Single Hole
Replacement Cartridge Mfr. Model Number
243.152.AB.1
Water Inlet Connection Type
Push in Compression
Faucet Body Material
Cast Brass
Vandal Resistant Features
Vandal Resistant Outlet
Faucet Activation
Motion Sensor
Spout Reach
5 1/4 in
Material of Construction
Brass
Sensor Type
Adjustable
Battery Type
CRP2
Outlet Type
Laminar Spray
Sensor Range - Maximum
13 in
Pressure - Maximum
125 psi
Temperature Control Method
Mixing Valve Not Included
Operation Method
Motion Sensor
Spout Style
Fixed
Product Type
Sensor Faucet
Includes Transformer
Transformer Not Included
Includes Drain
Drain Not Included
Water Supply Type
Hot and Cold Lines
Spout Shape
Gooseneck
Temperature - Maximum
140 Degrees F
Flow Rate - Maximum
1.5 gpm
Time Out
40 sec
Vandal Resistance
Vandal-Resistant Outlet
Ligature Resistance
Not Ligature-Resistant
Number of Mounting Holes
1
Sensor Range - Minimum
3 in
Inlet Connection Type
Compression
CEC Compliance
CEC Compliant
Includes Handle
Handle Not Included
Temperature - Minimum
40 Degrees F
Flow Type
Laminar
For Location
Bathroom
Includes Batteries
Batteries Included
Compatible Cartridge Manufacturer Part Number
243.152.AB.1
Warranty
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty, 5 yr Limited Mechanical Warranty, Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion

Description

Gooseneck Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Compression, 1.5 gpm Flow Rate, Number of Holes 1, Body Material Brass, Faucet Spout Rigid, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source Battery, Voltage 6V, Spout Length 5-1/4 In., Sensor Range 13 In., Valve Type Electronic, Finish Chrome Plated, Flow Outlet Type Laminar, Sensor Lead Plug Connector, Includes Mounting Hardware

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.