Shop CHICAGO FAUCET
See all product information
Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome
Mfr # WWG116.618.AB.1T
Zoro # G6435873
product price:Â $920.99
/ea
Free Shipping & Returns
Key Features
Application
Commercial
Finish
Polished Chrome
Faucet Operation
Sensor
Manufacturers Warranty Length
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty Warranty, 5 yr Limited Mechanical Warranty, Lifetime Limited Faucet Warranty
Mounting Type
Deck Mount
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WWG116.618.AB.1T
Zoro #
G6435873
UPC #
611943134563
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty Warranty, 5 yr Limited Mechanical Warranty, Lifetime Limited Faucet Warranty
Spout Length
5 3/8 in
Max. Installation Surface Thickness
1 1/2 in
Spout Height
11 3/8 in
For Surface Thickness - Maximum
1 1/2 in
Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
11 3/8 in
Spout Outlet Height
7 1/4 in
Overall Width
2 1/2 in
Description
Gooseneck Bathroom Faucet,Deck Mount
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.