Zoro Homepage

Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome

  • Mfr # WWG116.221.AB.1T

  • Zoro # G3254395


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Height
6-5/8"
Application
Commercial
Finish
Polished Chrome
Faucet Spout Shape
Mid Arc
Flow Rate
0.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG116.221.AB.1T
Zoro #
G3254395
UPC #
611943474102
Country of Origin
United States

Dimensions

Height
6-5/8"
Connection Size
3/8" Female Compression
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, 1 yr Limited Finish Warranty
Spout Length
5 1/2 in
Water Inlet Connection Size
3/8 in
Spout Height
6 5/8 in
Max. Installation Surface Thickness
1 1/2 in
Hose Length
16"
Overall Width
2 1/2 in
Spout Outlet Height
5 1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
6 5/8 in
For Surface Thickness - Maximum
1 1/2 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Bathroom Sensor Faucet
Faucet Spout Shape
Mid Arc
Flow Rate
0.5 gpm
Flow Outlet Type (Faucet)
Laminar
ADA Compliance
ADA Compliant
Sensor Range
3 in to 13 in
Mounting Type - Faucet
Deck
Includes
Mounting Hardware
Number of Handles
0
Vandal Resistant Features
Vandal Resistant Outlet
Residential / Commercial
Commercial
Voltage
6V DC
Number of Holes
1
CEC Compliant
CEC Compliant
Commercial / Residential
Commercial
Connection
3/8" Female Compression
Faucet Operation
Sensor
Battery Charger CEC Compliant
CEC Compliant
Series
HyTronic Traditional
Valve Type
Metering
Mounting Type
Deck Mount
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Body Material
Cast Brass
Power Source
Battery
Faucet Handle Type
None
Faucet Finish
Chrome
Flow Outlet Type
Laminar
Faucet Type
Bathroom Sink Faucet
Faucet Spout
Rigid
Ligature Resistant
No
Amps
2 A
Flow Outlet Type - Faucet
Laminar
Mounting Hole Center to Center
Single Hole
Drain Type
None
ADA Compliant
Yes
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Type
Electronic
Features
Bluetooth Compatible
Temperature Control
Adjustable Temperature
Spout Reach
5 1/2 in
Faucet Activation
Motion Sensor
Replacement Cartridge Mfr. Model Number
243.152.AB.1
Valve Type - Faucets
Solenoid Valve
Max. Mounting Hole Center Distance
Single Hole
Water Inlet Connection Type
Push in Compression
Faucet Body Material
Cast Brass
Battery Type
CRP2
Material of Construction
Cast Brass
Sensor Type
Adjustable
Outlet Type
Laminar
Temperature - Minimum
40 Degrees F
Compatible Cartridge Manufacturer Part Number
243.152.AB.1
Number of Mounting Holes
1
Time Out
40 sec
For Location
Bathroom
Ligature Resistance
Not Ligature-Resistant
Operation Method
Motion Sensor
Includes Handle
Handle Not Included
Warranty
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty, 5 yr Limited Mechanical Warranty, Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion
Temperature - Maximum
140 Degrees F
Inlet Connection Type
Compression
Spout Style
Fixed
Vandal Resistance
Vandal-Resistant Outlet
Product Type
Sensor Faucet
Sensor Range - Minimum
3 in
Includes Batteries
Batteries Included
Pressure - Maximum
125 psi
CEC Compliance
CEC Compliant
Temperature Control Method
Mixing Valve Not Included
Includes Transformer
Transformer Not Included
Flow Rate - Maximum
0.5 gpm
Flow Type
Spray
Water Supply Type
Hot and Cold Lines
Sensor Range - Maximum
13 in
Spout Shape
Arc
Includes Drain
Drain Not Included

Description

Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Female Compression, 0.5 gpm Flow Rate, Number of Holes 1, Body Material Cast Brass, Faucet Spout Rigid, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source Battery, Voltage 6V, Spout Length 5-1/2 In., Sensor Range 3 In. to 13 In., Valve Type Metering, Finish Chrome Plated, Flow Outlet Type Laminar, Temp. Control Adjustable Temperature

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.