Spring, 395-018JKNF

  • Mfr # 395-018JKNF

  • Zoro # G3628278


product price:  $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Sub-Category
Repair Parts
Finish
Silver
Standards
Buy American Act Compliant
Body Material
Stainless Steel
Thickness
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
395-018JKNF
Zoro #
G3628278
UPC #
611943126766
Country of Origin
United States

Dimensions

Thickness
7/16 in
Overall Height
13/16 in
Overall Width
7/16 in

Details

Sub-Category
Repair Parts
Finish
Silver
Standards
Buy American Act Compliant
Item
Spring
Body Material
Stainless Steel
Product Type
Spring
Compatible Brand
Chicago Faucets
Compatible Manufacturer Part Number
628-XJKABNF

Description

Spring, Includes Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.