Washer, 50-036JKNF

  • Mfr # 50-036JKNF

  • Zoro # G3628409


product price:  $1.39
/ea
Sold in multiples of 8 for $11.12

Key Features

Sub-Category
Washers & Washer kits
Material
Plastic
Finish
White
Standards
Buy American Act Compliant
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50-036JKNF
Zoro #
G3628409
UPC #
611943111274
Country of Origin
United States

Dimensions

Thickness
1 in
Overall Height
1/16 in
Overall Width
1 in

Details

Sub-Category
Washers & Washer kits
Material
Plastic
Finish
White
Standards
Buy American Act Compliant
Item
Washer
Body Material
Plastic
Compatible Brand
Chicago Faucets
Compatible Manufacturer Part Number
GN2BVBFCJKCP
Product Type
Washer
Compatible Faucet Component
Spout

Description

Washer, Includes Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.