Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anchor Shackle, Galvanized, 1-1/4 in.

  • Mfr # 21140 6

  • Zoro # G115681764


product price: $29.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21140 6
Zoro #
G115681764
UPC #
-
Country of Origin
United States

Description

Anchor Shackle, Shackle Type Anchor Shackle, Working Load Limit 9,500 lb, Compatible Sling Width 2 in, Width Between Eyes 1 1/4 in, Body Material Carbon Steel, Body Thickness 3/4 in, Body Finish Galvanized, Pin Diameter 7/8 in, Pin Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.