Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anchor Shackle, Galvanized, 15/32 in.

  • Mfr # 20610 5

  • Zoro # G9796796


product price: $10.49
/ea

Key Features

Pin Style
Bolt, Cotter, Nut
Working Load Limit
1,000 lb
Width Between Eyes
15/32 in
Pin Dia.
5/16 in
Body Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20610 5
Zoro #
G9796796
UPC #
-
Country of Origin
United States

Dimensions

Width Between Eyes
15/32 in
Pin Dia.
5/16 in
Body Size
1/4 in
Sling Width
3/4"
For Sling Width
3/4 in
Inside Length
1 1/8 in
Body Thickness
1/4 in
Compatible Sling Width
3/4 in

Details

Item
Anchor Shackle
Pin Style
Bolt, Cotter, Nut
Working Load Limit
1,000 lb
Standards
ASME B30.26, Federal Specification RR-C-271F Type IVA
Shackle Type
Anchor Shackle
Body Material
Carbon Steel
Pin Material
Alloy Steel
Finish
Galvanized
Body Finish
Galvanized

Description

Anchor Shackle, Shackle Type Anchor Shackle, Working Load Limit 1,000 lb, Compatible Sling Width 3/4 in, Width Between Eyes 15/32 in, Body Material Carbon Steel, Inside Length 1 1/8 in, Body Thickness 1/4 in, Body Finish Galvanized, Pin Material Alloy Steel, Standards ASME B30.26, Federal Specification RR-C-271F Type IVA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.