Shop CHICAGO HARDWARE
See all product information
Create Account
Class F Turnbuckle, Hook/Eye, 3/4 in Thread, 5200/3000 lb Working, 6 in Take Up, 15-3/4 in L Close
- Mfr # 01748 0
- Zoro # G116494394
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Take Up (In.)
6 in
Closed Length
15-3/4 in
Thread Dia. (In.)
3/4 in
Material
Drop Forged Steel
Type
Class F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01748 0
- Zoro #
- G116494394
- UPC #
- -
- Country of Origin
- United States
- Take Up (In.)
- 6 in
- Material
- Drop Forged Steel
- Type
- Class F
- Working Load Limit
- 5200/3000 lb
Dimensions
- Closed Length
- 15-3/4 in
- Thread Dia. (In.)
- 3/4 in
Description
Chicago Hardware turnbuckle class F, Hook/Eye End/End, 3/4 in thread dia, 5200/3000 lb working, 6 in take up, 15-3/4 in close length, drop forged steel, hot galvanized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.