This item is Discontinued.

Chicago Hardware Eye Bolt 1/2", 4-1/2 in Shank, 1 in ID, Steel, Hot Dipped Galvanized 08065 1

This item is Discontinued.

Chicago Hardware

Eye Bolt 1/2", 4-1/2 in Shank, 1 in ID, Steel, Hot Dipped Galvanized (Discontinued)

Mfr # 08065 1
Zoro # G907861220
UPC # 98441080651
Country of Origin United States
Category Eye Bolts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
08065 1
Zoro #
G907861220
UPC #
98441080651
Country of Origin
United States

Dimensions

Thread Size
1/2"
Shank Length
4-1/2 in
Eye Inside Diameter
1 in
Thread Length
2"
Eye Outside Diameter
2 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Working Load Limit
2,200 lb

Description

Chicago Hardware Eye Bolt, Regular Pattern, Imperial, 12 In, 412 In Shank Length, Heat Treated Drop Forged Steel, HotDipped Galvanized, 1 In Inside Eye Dia, 2 In Outside Eye Dia, Machine Thread, 612 In Oal, 2200 Lb Working, 2 In Thread Length

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.