This item is Discontinued.

Chicago Hardware Eye Bolt 1/2", 6 in Shank, 1 in ID, Steel, Hot Dipped Galvanized 08068 2

This item is Discontinued.

Chicago Hardware

Eye Bolt 1/2", 6 in Shank, 1 in ID, Steel, Hot Dipped Galvanized (Discontinued)

Mfr # 08068 2
Zoro # G907861350
UPC # 98441080682
Country of Origin United States
Category Eye Bolts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
08068 2
Zoro #
G907861350
UPC #
98441080682
Country of Origin
United States

Dimensions

Thread Size
1/2"
Shank Length
6 in
Eye Inside Diameter
1 in
Overall Length
8 in
Thread Length
3"
Eye Outside Diameter
2 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Working Load Limit
2,200 lb
Type
Regular Pattern
Standards
TAA Compliant

Description

Chicago Hardware Eye Bolt, Regular Pattern, Imperial, 12 In, 6 In Shank Length, Heat Treated Drop Forged Steel, HotDipped Galvanized, 1 In Inside Eye Dia, 2 In Outside Eye Dia, Machine Thread, 8 In Oal, 2200 Lb Working, 3 In Thread Length

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.