Shop CHICAGO HARDWARE
See all product information
Create Account
Eye Bolt 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain
- Mfr # 11748 7
- Zoro # G907861213
product price:Â
$
24.75
/ea
Key Features
System of Measurement
Inch
Thread Size
3/4"-10
Shank Length
2 in
Eye Inside Diameter
1-1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11748 7
- Zoro #
- G907861213
- UPC #
- 98441117487
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/4"-10
- Shank Length
- 2 in
- Eye Inside Diameter
- 1-1/2 in
- Overall Length
- 4.8125 in
- Eye Outside Diameter
- 2-13/16 in
Details
- Item
- Eye Bolt
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Plain
- Working Load Limit
- 6,000 lb
- Type
- Plain Pattern Threaded
Description
Chicago Hardware Machinery Eye Bolt, Plain Pattern Threaded, Imperial, 3410, 2 In Shank Length, Heat Treated Drop Forged Steel, 112 In Inside Eye Dia, 21316 In Outside Eye Dia, Unc Thread, 41316 In Oal, 6000 Lb Working, Standard Shank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.