This item is Discontinued.

Chicago Hardware Eye Bolt 7/8", 12 in Shank, 1-3/4 in ID, Steel, Hot Dipped Galvanized 08140 5

This item is Discontinued.

Chicago Hardware

Eye Bolt 7/8", 12 in Shank, 1-3/4 in ID, Steel, Hot Dipped Galvanized (Discontinued)

Mfr # 08140 5
Zoro # G107861167
UPC # 98441081405
Country of Origin United States
Category Eye Bolts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
08140 5
Zoro #
G107861167
UPC #
98441081405
Country of Origin
United States

Dimensions

Thread Size
7/8"
Shank Length
12 in
Eye Inside Diameter
1-3/4 in
Overall Length
15.5 in
Thread Length
4"
Eye Outside Diameter
3-1/2 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Working Load Limit
7,200 lb
Type
Regular Pattern
Standards
TAA Compliant

Description

Chicago Hardware Eye Bolt, Regular Pattern, Imperial, 78 In, 12 In Shank Length, Heat Treated Drop Forged Steel, HotDipped Galvanized, 134 In Inside Eye Dia, 312 In Outside Eye Dia, Machine Thread, 1512 In Oal, 7000 Lb Working, 4 In Thread Length

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.