Zoro Homepage

Eye Bolt Steel, Plain

  • Mfr # 03118 9

  • Zoro # G007862790


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03118 9
Zoro #
G007862790
UPC #
-
Country of Origin
United States

Details

Item
Eye Bolt
Material
Steel
Finish
Plain

Description

Chicago Hardware Turnbuckle, Class G, JawJaw, 78 In Thread Dia, 7200 Lb Working, 18 In Take Up, 3012 In Close Length, Drop Forged Steel, Hot Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.