Eye Bolt With Shoulder, 1-1/4"-7, 3 in Shank, 2-3/16 in ID, Steel

  • Mfr # 13031 8

  • Zoro # G607861445


product price:  $93.09
/ea
Free Shipping & Returns

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
1-1/4"-7
Shank Length
3 in
Eye Inside Diameter
2-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13031 8
Zoro #
G607861445
UPC #
98441130318
Country of Origin
United States

Dimensions

Thread Size
1-1/4"-7
Shank Length
3 in
Eye Inside Diameter
2-3/16 in
Overall Length
8.5 in
Eye Outside Diameter
4-7/16 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Working Load Limit
15,000 lb
Type
Shoulder Pattern Threaded

Description

Chicago Hardware Machinery Eye Bolt, Shoulder Pattern Threaded, Imperial, 1147, 3 In Shank Length, Heat Treated Drop Forged Steel, 2316 In Inside Eye Dia, 4716 In Outside Eye Dia, Unc Thread, 812 In Oal, 15000 Lb Working, Standard Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.