This item is Discontinued.

Chicago Hardware Eye Bolt With Shoulder, 1/2", 6 in Shank, 1 in ID, Steel, Hot Dipped Galvanized 08468 0

This item is Discontinued.

Chicago Hardware

Eye Bolt With Shoulder, 1/2", 6 in Shank, 1 in ID, Steel, Hot Dipped Galvanized (Discontinued)

Mfr # 08468 0
Zoro # G107861242
UPC # 98441084680
Country of Origin United States
Category Eye Bolts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
08468 0
Zoro #
G107861242
UPC #
98441084680
Country of Origin
United States

Dimensions

Thread Size
1/2"
Shank Length
6 in
Eye Inside Diameter
1 in
Thread Length
3"
Eye Outside Diameter
2 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Working Load Limit
2,200 lb

Description

Chicago Hardware Eye Bolt, Shoulder Pattern, Imperial, 12 In, 6 In Shank Length, Drop Forged Steel, HotDipped Galvanized, 1 In Inside Eye Dia, 2 In Outside Eye Dia, MachineUnc Thread, 814 In Oal, 2200 Lb Working, 3 In Thread Length

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.