This item is Discontinued.

Chicago Hardware Eye Bolt With Shoulder, 5/8", 6 in Shank, 1-1/4 in ID, Steel, Hot Dipped Galvanized 08485 7

This item is Discontinued.

Chicago Hardware

Eye Bolt With Shoulder, 5/8", 6 in Shank, 1-1/4 in ID, Steel, Hot Dipped Galvanized (Discontinued)

Mfr # 08485 7
Zoro # G707858932
UPC # 98441084857
Country of Origin United States
Category Eye Bolts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
08485 7
Zoro #
G707858932
UPC #
98441084857
Country of Origin
United States

Dimensions

Thread Size
5/8"
Shank Length
6 in
Eye Inside Diameter
1-1/4 in
Thread Length
3"
Eye Outside Diameter
2-5/16 in
Shank Diameter
1/4 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Working Load Limit
3,500 lb

Description

Chicago Hardware Eye Bolt, Shoulder Pattern, Imperial, 58 In, 6 In Shank Length, Drop Forged Steel, HotDipped Galvanized, 114 In Inside Eye Dia, 2516 In Outside Eye Dia, MachineUnc Thread, 8916 In Oal, 3500 Lb Working, 3 In Thread Length

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.