This item is Discontinued.

Chicago Hardware Machinery Eye Bolt M16-2.00, 76 mm Shank, 35 mm ID, Self Colored 13936 6

This item is Discontinued.

Chicago Hardware

Machinery Eye Bolt M16-2.00, 76 mm Shank, 35 mm ID, Self Colored (Discontinued)

Mfr # 13936 6
Zoro # G907861398
Country of Origin United States
Category Eye Bolts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13936 6
Zoro #
G907861398
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16-2.00
Shank Length
76 mm
Eye Inside Diameter
35 mm

Details

Item
Machinery Eye Bolt
System of Measurement
Metric
Finish
Self Colored
Working Load Limit
3,520 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.