Zoro Homepage

Oval Eye Nut, 1/2"-13 Thread Size, Steel, Hot Dipped Galvanized

  • Mfr # 16775 8

  • Zoro # G007881487


product price: $14.65
/ea

Key Features

Eye Shape
Oval
Material
Steel
Finish
Hot Dipped Galvanized
Working Load Limit
2,240 lb
Eye Outside Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16775 8
Zoro #
G007881487
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Eye Outside Diameter
2 in
Overall Height
2-1/2 in
Eye inside Diameter
1-1/4 in

Details

Item
Eye Nut
Eye Shape
Oval
Material
Steel
Finish
Hot Dipped Galvanized
Working Load Limit
2,240 lb
Standards
TAA Compliant
System of Measurement
Inch

Description

PChicago Hardware Eye Nut, Drilled And Tapped Regular, Series C185A, Imperial, 1213, Drop Forged Steel, Hot Dipped Galvanized, 112 Ton Working, 114 In Eye Id, 2 In Eye Od, 212 In Overall HeightP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.