Shop CHICAGO HARDWARE
See all product information
Create Account
Round Bend U-Bolt, 1/2-13, 8-3/8 in L Inside x 6-3/4 in W Inside, Low Carbon Steel, Imperial
Mfr # 50119 4
Zoro # G121833690
product price:Â
$
13.25
/ea
Key Features
Material
Low Carbon Steel
Type
Round Bend
Thread Size
1/2"-13
Thread Length
2 in
Pipe Size (In.)
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50119 4
- Zoro #
- G121833690
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-13
- Thread Length
- 2 in
- Pipe Size (In.)
- 6 in
- Inside Height
- 8-3/8 in
- Inside Width/Diameter
- 6-3/4 in
Details
- Material
- Low Carbon Steel
- Type
- Round Bend
- System of Measurement
- Imperial
- Finish
- Zinc Plated
Description
Chicago Hardware u-bolt round bend, series: 30 series, measurement system: imperial, 1/2-13, 8-3/8 in inside length, 6-3/4 in inside width, low carbon steel, 2 in thread length, zinc plated, 6 in pipe, UNC thread.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.