This item is Discontinued.

Chicago Hardware Round U-Bolt, 1/2"-13, 6-3/4 in Wd, 8-3/8 in Ht, Hot Dipped Galvanized Low Carbon Steel 53119 1

Round U-Bolt, 1/2"-13, 6-3/4 in Wd, 8-3/8 in Ht, Hot Dipped Galvanized Low Carbon Steel (Discontinued)

  • Mfr # 53119 1
  • Zoro # G207877952
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53119 1
Zoro #
G207877952
UPC #
98441531191
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Inside Height
8-3/8 in
Inside Width/Diameter
6-3/4 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
Low Carbon Steel
Finish
Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.