This item is Discontinued.

Chicago Hardware Round U-Bolt, 3/8", 1-1/2 in Wd, 2-1/2 in Ht, Plain Stainless Steel 50680 9

Round U-Bolt, 3/8", 1-1/2 in Wd, 2-1/2 in Ht, Plain Stainless Steel (Discontinued)

  • Mfr # 50680 9
  • Zoro # G907877948
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50680 9
Zoro #
G907877948
UPC #
98441506809
Country of Origin
United States

Dimensions

Thread Size
3/8"
Inside Height
2-1/2 in
Inside Width/Diameter
1-1/2 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.