
Round U-Bolt, 7/8", 12-7/8 in Wd, 16-11/16 in Ht, Plain Stainless Steel (Discontinued)
- Mfr # 50570 3
- Zoro # G807877871
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50570 3
Zoro #
G807877871
UPC #
98441505703
Country of Origin
United States
Dimensions
Thread Size
7/8"
Inside Height
16-11/16 in
Inside Width/Diameter
12-7/8 in
Details
Item
Round U-Bolt
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.