Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21720 0
Zoro #
G3742681
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Width Between Eyes
4 9/16 in
Eye Inside Dia.
1 in
Eye Length
1 1/4 in
Eye Width
1 1/2 in
Eye Inside Diameter
1 in
Clevis Inside Width
4 9/16 in
Eye Inside Length
1 1/4 in
Eye Inside Width
1 1/2 in
Details
Item
Positioning Swivel
Material
Steel
Swivel Type
Positioning Swivel
Working Load Limit
2,200 lb
Finish
Galvanized
Description
Positioning Swivel, Working Load Limit 2,200 lb, Trade Size 1/2 in, Swivel Type Positioning Swivel, Eye Inside Length 1 1/4 in, Eye Inside Width 1 1/2 in, Eye Inside Diameter 1 in, Clevis Inside Width 4 9/16 in, Material Steel, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.