This item is Discontinued.

Chicago Hardware Turnbuckle, Eye and Eye, 1200 lb. 01265 2

This item is Discontinued.

Chicago Hardware

Turnbuckle, Eye and Eye, 1200 lb. (Discontinued)

Mfr # 01265 2
Zoro # G5399502
Country of Origin United States
Category Turnbuckles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
01265 2
Zoro #
G5399502
UPC #
-
Country of Origin
United States

Dimensions

Thread Dia. (In.)
3/8
Close Length (In.)
11 1/2 in
Retracted Length
11 1/2 in
Thread Diameter
3/8 in
Take Up Length
6 in

Details

Item
Turnbuckle
Type
Eye and Eye
Working Load Limit (Lb.)
1,200 lb
Material
1037 Hot Roll Steel Body and Fittings
Take Up (In.)
6 in
Standards
ASTM F1145, TYPE-1, GRADE-1, CLASS D.
Working Load Limit
1,200 lb
Fitting Material
1035 Hot Roll Steel
Body Material
1035 Steel
Turnbuckle Type
Eye and Eye Turnbuckle

Description

Turnbuckle, Turnbuckle Type Eye and Eye Turnbuckle, Body Material 1035 Steel, Working Load Limit 1,200 lb, Retracted Length 11 1/2 in, Take Up Length 6 in, Thread Diameter 3/8 in, Fitting Material 1035 Hot Roll Steel, Standards ASTM F1145, TYPE-1, GRADE-1, CLASS D.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.