This item is Discontinued.

Chicago Hardware Turnbuckle, Hook & Eye, Aluminum, 3/8-16 In 05223 8

This item is Discontinued.

Chicago Hardware

Turnbuckle, Hook & Eye, Aluminum, 3/8-16 In (Discontinued)

Mfr # 05223 8
Zoro # G3727482
Country of Origin United States
Category Turnbuckles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
05223 8
Zoro #
G3727482
UPC #
-
Country of Origin
United States

Dimensions

Thread Dia. (In.)
3/8-16
Close Length (In.)
11 3/8 in
Thread Diameter
3/8 in
Retracted Length
11 3/8 in
Take Up Length
6 in

Details

Item
Midget Turnbuckle
Type
Hook and Eye
Working Load Limit (Lb.)
144 lb
Material
1010 Steel Eyes/Hooks, Aluminum Body
Take Up (In.)
6 in
Working Load Limit
144 lb
Turnbuckle Type
Eye and Hook Turnbuckle
Body Material
Aluminum
Fitting Material
1010 Steel

Description

Midget Turnbuckle, Turnbuckle Type Eye and Hook Turnbuckle, Body Material Aluminum, Working Load Limit 144 lb, Retracted Length 11 3/8 in, Take Up Length 6 in, Thread Diameter 3/8 in, Fitting Material 1010 Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.