Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turnbuckle, Hook & Eye, Galv, 1/2 x 12 In

  • Mfr # 01729 9

  • Zoro # G3658051


product price: $39.29
/ea

Key Features

Thread Dia. (In.)
1/2
Type
Hook and Eye
Working Load Limit (Lb.)
1,500 lb
Material
1035 Hot Roll Galvanized Steel Body and Fittings
Take Up (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01729 9
Zoro #
G3658051
UPC #
-
Country of Origin
United States

Dimensions

Thread Dia. (In.)
1/2
Close Length (In.)
19 5/8 in
Take Up Length
12 in
Retracted Length
19 5/8 in
Thread Diameter
1/2 in

Details

Item
Turnbuckle
Type
Hook and Eye
Working Load Limit (Lb.)
1,500 lb
Material
1035 Hot Roll Galvanized Steel Body and Fittings
Take Up (In.)
12 in
Standards
F1145 Type 1 Grade 1
Working Load Limit
1,500 lb
Body Material
1035 Steel
Finish
Galvanized
Fitting Material
1035 Hot Roll Steel
Turnbuckle Type
Eye and Hook Turnbuckle

Description

Turnbuckle, Turnbuckle Type Eye and Hook Turnbuckle, Body Material 1035 Steel, Working Load Limit 1,500 lb, Retracted Length 19 5/8 in, Take Up Length 12 in, Thread Diameter 1/2 in, Finish Galvanized, Fitting Material 1035 Hot Roll Steel, Standards F1145 Type 1 Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.