Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turnbuckle, Hook & Hook, Galv, 3/4 x 9 In

  • Mfr # 02201 9

  • Zoro # G3626472


product price: $71.49
/ea

Key Features

Thread Dia. (In.)
3/4
Type
Hook and Hook
Working Load Limit (Lb.)
3,000 lb
Material
1035 Hot Roll Galvanized Steel Body and Fittings
Take Up (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02201 9
Zoro #
G3626472
UPC #
098441022019
Country of Origin
United States

Dimensions

Thread Dia. (In.)
3/4
Close Length (In.)
19 3/4 in
Retracted Length
19 3/4 in
Thread Diameter
3/4 in
Take Up Length
9 in

Details

Item
Turnbuckle
Type
Hook and Hook
Working Load Limit (Lb.)
3,000 lb
Material
1035 Hot Roll Galvanized Steel Body and Fittings
Take Up (In.)
9 in
Standards
F1145 Type 1 Grade 1
Working Load Limit
3,000 lb
Finish
Galvanized
Body Material
1035 Steel
Turnbuckle Type
Hook and Hook Turnbuckle
Fitting Material
1035 Hot Roll Steel

Description

Turnbuckle, Turnbuckle Type Hook and Hook Turnbuckle, Body Material 1035 Steel, Working Load Limit 3,000 lb, Retracted Length 19 3/4 in, Take Up Length 9 in, Thread Diameter 3/4 in, Finish Galvanized, Fitting Material 1035 Hot Roll Steel, Standards F1145 Type 1 Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.