Shop CHICAGO HARDWARE
See all product information
Create Account
Turnbuckle, Jaw & Eye, Galv, 1/2 x 12 In
Mfr # 02629 1
Zoro # G3646343
product price:Â
$
59.99
/ea
Key Features
Thread Dia. (In.)
1/2
Type
Jaw and Eye
Working Load Limit (Lb.)
2,200 lb
Material
1035 Hot Roll Galvanized Steel Body/Fittings
Take Up (In.)
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02629 1
- Zoro #
- G3646343
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Dia. (In.)
- 1/2
- Close Length (In.)
- 19 1/4 in
- Thread Diameter
- 1/2 in
- Retracted Length
- 19 1/4 in
- Take Up Length
- 12 in
Details
- Item
- Turnbuckle
- Type
- Jaw and Eye
- Working Load Limit (Lb.)
- 2,200 lb
- Material
- 1035 Hot Roll Galvanized Steel Body/Fittings
- Take Up (In.)
- 12 in
- Standards
- F1145 Type 1 Grade 1
- Working Load Limit
- 2,200 lb
- Body Material
- 1035 Steel
- Finish
- Galvanized
- Fitting Material
- 1035 Hot Roll Steel
- Turnbuckle Type
- Clevis and Eye Turnbuckle
Description
Turnbuckle, Turnbuckle Type Clevis and Eye Turnbuckle, Body Material 1035 Steel, Working Load Limit 2,200 lb, Retracted Length 19 1/4 in, Take Up Length 12 in, Thread Diameter 1/2 in, Finish Galvanized, Fitting Material 1035 Hot Roll Steel, Standards F1145 Type 1 Grade 1