Zoro Homepage

Turnbuckle, Jaw & Eye, Galv, 5/8 x 18 In

  • Mfr # 02643 7

  • Zoro # G3718574


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Thread Dia. (In.)
5/8
Type
Jaw and Eye
Working Load Limit (Lb.)
3,500 lb
Material
1035 Hot Roll Galvanized Steel Body and Fittings
Take Up (In.)
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02643 7
Zoro #
G3718574
UPC #
098441026437
Country of Origin
United States

Dimensions

Thread Dia. (In.)
5/8
Close Length (In.)
27 1/8 in
Retracted Length
27 1/8 in
Take Up Length
18 in
Thread Diameter
5/8 in

Details

Item
Turnbuckle
Type
Jaw and Eye
Working Load Limit (Lb.)
3,500 lb
Material
1035 Hot Roll Galvanized Steel Body and Fittings
Take Up (In.)
18 in
Standards
F1145 Type 1 Grade 1
Working Load Limit
3,500 lb
Fitting Material
1035 Hot Roll Steel
Turnbuckle Type
Clevis and Eye Turnbuckle
Finish
Galvanized
Body Material
1035 Steel

Description

Turnbuckle, Turnbuckle Type Clevis and Eye Turnbuckle, Body Material 1035 Steel, Working Load Limit 3,500 lb, Retracted Length 27 1/8 in, Take Up Length 18 in, Thread Diameter 5/8 in, Finish Galvanized, Fitting Material 1035 Hot Roll Steel, Standards F1145 Type 1 Grade 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.