This item is Discontinued.

Chicago Hardware Turnbuckle, Stub End, 7/8 x 6 In 04162 1

This item is Discontinued.

Chicago Hardware

Turnbuckle, Stub End, 7/8 x 6 In (Discontinued)

Mfr # 04162 1
Zoro # G3663064
Country of Origin United States
Category Turnbuckles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
04162 1
Zoro #
G3663064
UPC #
-
Country of Origin
United States

Dimensions

Thread Dia. (In.)
7/8
Close Length (In.)
18 in
Retracted Length
18 in
Take Up Length
6 in
Thread Diameter
7/8 in

Details

Item
Turnbuckle
Type
Stub End
Working Load Limit (Lb.)
7,200 lb
Material
1035 Hot Roll Steel Body and Stubs
Take Up (In.)
6 in
Working Load Limit
7,200 lb
Fitting Material
1035 Hot Roll Steel
Body Material
1035 Steel

Description

Turnbuckle, Body Material 1035 Steel, Working Load Limit 7,200 lb, Retracted Length 18 in, Take Up Length 6 in, Thread Diameter 7/8 in, Fitting Material 1035 Hot Roll Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.