Shop CHICAGO-LATROBE
See all product information
Create Account
100-D 1-TO-2
- Mfr # 57000
- Zoro # G223506096
product price:Â
$
46.29
/ea
Key Features
Material
Steel
Finish
Bright
Overall Length (In.)
3.5625 in
Thread Length
1.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57000
- Zoro #
- G223506096
- UPC #
- 662355570005
- Country of Origin
- India
Dimensions
- Overall Length (In.)
- 3.5625 in
- Thread Length
- 1.81 in
Details
- Item
- Accessory
- Material
- Steel
- Finish
- Bright
Description
Morse Taper Reducing Sleeve
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.