Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10PC Plug Hand Taps and Round Adjustable Dies Set 8 Sizes 2-56 To 12-24 UNC & UNF

  • Mfr # 420359

  • Zoro # G4816222


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
3, 4
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420359
Zoro #
G4816222
UPC #
662355423592
Country of Origin
United States

Dimensions

Tap Dimension Type
Machine
Size Range
#2 to #10
Sizes Included
#2-56, #3-48, #4-40, #6-32, #8-32, #10-24, #10-32, #12-24
Min. Tap Thread Size
#12-24
65% Thread Drill Size
# 23, # 34, # 46, 1.80mm, 2.30mm, 3.50mm, 4.45mm, 4.60mm
Dimensions Standard
Fractional Inch
Min. Bore Dia.
#12-24 NC
Tap Sizes Included
#10-24, #10-32, #12-24, #2-56, #3-48, #4-40, #6-32 #8-32
Tap Overall Length
Table 302
Thread Sizes Included
#10-24, #10-32, #12-24, #2-56, #3-48, #4-40, #6-32 #8-32
Max. Die Thread Size
#12-24
Die Thread Sizes Included
#10-24, #10-32, #12-24, #2-56, #3-48, #4-40, #6-32 #8-32
Tap Shank Dia.
Table 302
55% Thread Drill Size
# 21, # 32, # 49, 2.12mm, 3.60mm, 4.52mm, 5.06mm
Max. Tap Thread Size
#12-24
75% Thread Drill Size
# 25, #36, 1.73mm, 2.00mm, 3.40mm, 4.40mm, 4.45mm, 2.20mm

Details

Item
Tap and Die Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
3, 4
Number of Pieces
10
Finish
Bright
Tap Wrench Number
#0
Thread Type
UNC, UNF
Tap Chamfer
Plug
Die Material
High Speed Steel
Die Shape
Round
Includes
Hand Taps, Carbon Round Adjustable Dies
Features
General Purpose Applications
Extension Tap
No
Case Type
Metal
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Die Series
382
Tap Type
Hand Tap
Tap Material Grade
M2
Helix Angle
0 Degrees
Number Of Taps
8
Die Finish
Bright (Uncoated)
Thread Standard
UNC, UNF
Powdered Metal Base Material
No
Extended Shank
No
Threads per Inch
24, 32, 40, 48, 56
Extended Neck
No
Standards
ANSI
Finish - Machining
Bright (Uncoated)
Secondary Material Application
Stainless Steel
Die Type
Adjustable
Die Material Grade
Carbon Steel
Material - Machining
High Speed Steel
Class of Fit
2B
Tap Series
411
Number of Dies in Set
8
Tap Shank Standard
Table 302
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
All Materials
Thread Limit
H2, H3
Secondary Material Application ISO Code
M

Description

Tap and Die Set, Number of Pieces 18, Die Shape Round, Tap Type Hand Tap, Die Material Carbon Steel, Thread Sizes Included #10-24, #10-32, #12-24, #2-56, #3-48, #4-40, #6-32, #8-32, Die Thread Sizes Included #10-24, #10-32, #12-24, #2-56, #3-48, #4-40, #6-32 #8-32, Number Of Taps 8, Number of Dies in Set 8, Thread Standard UNC, UNF, Tap Shank Standard Table 302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.