Shop CHICAGO-LATROBE

1.10mm Cobalt 8%-M42 135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 550ASP Straw RHS/RHC

  • Mfr # 47821
  • Zoro # G1208133

product price: 
$
3.89
/ea
Sold in multiples of 12 for $46.68

Key Features

Overall Length
36 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
1.1 mm
Material - Machining
Cobalt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
47821
Zoro #
G1208133
UPC #
662355478219
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Standards
DIN 338, NAS 907 Type B
Decimal Equivalent
0.0433
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
550ASP
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Drill Style
Jobber Drill
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Spiral Direction
Right Hand
Primary Material Application ISO Code
M, P, S
Series
550ASP
Aircraft Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Secondary Material Application ISO Code
K, N
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper

Dimensions

Overall Length
36 mm
Drill Bit Size
1.1 mm
Shank Dia.
1.1 mm
Flute Length
14 mm
Drill Bit Dimension Type
Metric
Shank Size
0.0433
Shank Length
22 mm
Diameter
0.0433
Depth:Dia. Ratio
4xD
Drill Point Length
0.009mm
Maximum Drilling Depth
13/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Wire Rope Length
36 mm
Length
36 mm

Description

Jobber Length Drill Bit, Drill Bit Size 1.1 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0433, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.