Zoro Homepage

11/32 Solid Carbide 118 Degree Spade Drill Chicago-Latrobe 780 Bright Carbide RHC

  • Mfr # 78491

  • Zoro # G7115525


product price: $50.59
/ea

Key Features

Overall Length
2 1/2 in
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78491
Zoro #
G7115525
UPC #
662355784914
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
1719/5000 in
Depth:Dia. Ratio
4xD
Drill Bit Size
11/32 in
Shank Size
11/32 in
Shank Length
1.5625
Diameter
0.34375
Maximum Drilling Depth
15/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Flute Length
15/16 in

Details

Item
Solid Spade Drill Bit
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Titanium
Decimal Equivalent
0.3438
Drill Bit Point Angle
118 Degrees
Drill Bit Grouping
Drill Bit
Series
780
Flute Type
Straight
Drill Style
Spade Drill
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
H, K, N, P, S
Shank Type - Machining
Straight
Standards
Not Rated
Number of Flutes
2

Description

Solid Spade Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 118 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3438, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.