Zoro Homepage

11/32 Solid Carbide 140 Degree Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC

  • Mfr # 78606

  • Zoro # G3644541


product price: $63.19
/ea

Key Features

Overall Length
3 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 11/16 in
Number of Flutes
2
Decimal Equivalent
0.34375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78606
Zoro #
G3644541
UPC #
662355786062
Country of Origin
United States

Dimensions

Overall Length
3 in
Drill Bit Size
11/32 in
Flute Length
1 11/16 in
Depth:Dia. Ratio
4xD
Fractional Size (In.)
11/32
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
4xD
Shank Dia.
1719/5000 in
Drill Length Class
Jobber-Length
Shank Length
1 5/16 in
Maximum Drilling Depth
1 3/8 in
Drill Point Length
0.0626 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.34375
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright (Uncoated)
Drill Point (Deg.)
140
Finish
Uncoated
Point Type
General Purpose
Drill Bit Grouping
Drill Bit
Material
Solid Carbide
List Number
769
Application
Non-Ferrous Material, Hardened Material, Stainless Steel And Normally Limited To 2 x Diameter Drilling Depths
Helix Angle
40 Degrees
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through
Flute Type
Straight
Cutting Direction
Right Hand
Series
769
Aircraft Drill
No
Measurement System
Fractional Inch
Drill Bit Point Type
4 Facet Point
Primary Material Application ISO Code
H, K, M, S
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Titanium
Standards
Not Rated
Point type
General Purpose

Description

Straight Flute Drill Bit, Drill Bit Size 11/32 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.34375, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 1 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.