Shop CHICAGO-LATROBE

114PC 118 Deg General Purpose Jobber Length Drill Set CL 150 Oxide HSS 1/16-1/2, No 1-No 60, 1mm-13mm

  • Mfr # 57726

  • Zoro # G3705545


product price: 
$
439.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
114
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
57726
Zoro #
G3705545
UPC #
662355577264
Country of Origin
United States

Dimensions

Drill Bit Size
#60 to #1, 1 mm to 13 mm by 0.5 mm, 1/16 in to 1/2 in by 64ths
Drill Bit Dimension Type
Fractional Inch, Metric
Depth:Dia. Ratio
4xD
Shank Dia.
#60 to #1, 1.00 to 13.00 mm, 1/16 in to 1/2 in, A to Z
Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2", #60-#1, 1.00mm, 1.50mm, 2.00mm, 2.50mm, 3.00mm, 3.50mm, 4.00mm, 4.50mm, 5.00mm, 5.50mm, 6.00mm, 6.50mm, 7.00mm, 7.50mm, 8.00mm, 8.50mm, 9.00mm, 9.50mm, 10.00mm, 10.50mm, 11.00mm, 11.50mm, 12.00mm, 12.50mm, 13.00mm
Depth x Dia. Ratio
4xD
Largest Drill Bit Size
#1, 1/2 in, 13 mm
Drill Length Class
Jobber-Length
Smallest Drill Bit Size
#60, 1 mm, 1/16 in
Drill Bit Sizes Included
#1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9, 1 mm, 1.5 mm, 1/16 in, 1/2 in, 1/4 in, 1/8 in, 10 mm, 10.5 mm, 11 mm, 11.5 mm, 11/32 in, 11/64 in, 12 mm, 12.5 mm, 13 mm, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 2 mm, 2.5 mm, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3 mm, 3.5 mm, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 6.5 mm, 7 mm, 7.5 mm, 7/16 in, 7/32 in, 7/64 in, 8 mm, 8.5 mm, 9/32 in, 9/64 in
Overall Length
1 3/8 in, 1 9/16 in, 1 5/8 in, 1 3/4 in, 1 7/8 in, 1 15/16 in, 2 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 in, 3 1/8 in, 3 1/4 in, 3 3/8 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in
Wire Rope Length
1 3/8 in, 1 9/16 in, 1 5/8 in, 1 3/4 in, 1 7/8 in, 1 15/16 in, 2 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 in, 3 1/8 in, 3 1/4 in, 3 3/8 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
114
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
Drill Bit Grouping
Drill Bit Set
Point Type
Conventional Point
List Number
150
Standards
ASME B94.11M-1993, DIN 338
Measurement System
Fractional Inch, Metric, Wire
Primary Material Application
Cast Iron, Steel
Finish - Machining
Black Oxide
Material Grade - Machining
General Purpose
Number of Drill Bits
114
Aircraft Drill
No
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Material - Machining
High Speed Steel
Drill Bit Point Type
Conventional Point
Drill Bit Case Type
Metal Index
Flute Type
Spiral
Number of Flutes
2
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

The CHICAGO-LATROBE 57726 is a jobber length drill bit set consisting of 114 high-speed steel bits with conventional points. It includes fractional inch, metric, and wire sizes ranging from #60 (1 mm, 1/16 in) up to #1 (13 mm, 1/2 in). The set features two-flute spiral bits with right-hand cutting direction and a black oxide finish. It is intended for drilling cast iron and steel materials corresponding to ISO codes K and P.

Key Features:

  • Number of pieces: 114 drill bits covering a wide range of sizes from 1/16 in to 1/2 in (1 mm to 13 mm).
  • Drill bit material: High speed steel, general purpose grade.
  • Point angle: 118 degrees with conventional point type.
  • Flute type: Two-flute spiral with helix angles between 21° and 34° and right-hand spiral direction.
  • Shank type: Straight shanks with diameters corresponding to drill bit sizes.
  • Overall lengths vary from 1 3/8 in up to 6 in depending on drill size.
  • Measurement systems included: Fractional inch, metric, and wire gauge.
  • Meets the applicable requirements of ASME B94.11M-1993 and DIN 338.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.