This item is Discontinued.

Chicago-Latrobe 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC #16 47474

This item is Discontinued.

Chicago-Latrobe

118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC #16 (Discontinued)

Mfr # 47474
Zoro # G2826043
UPC # 662355474747
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47474
Zoro #
G2826043
UPC #
662355474747
Country of Origin
United States

Dimensions

Overall Length
3 3/8 in
Drill Bit Size
#16
Shank Dia.
11/64 in
Flute Length
2 3/16 in
Drill Bit Dimension Type
Wire
Depth x Dia. Ratio
4xD
Shank Size
0.1695
Shank Length
1 3/16 in
Diameter
0.1695
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0532 in
Maximum Drilling Depth
1 5/8 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Tang
Flute Type
Spiral
Drill Bit Finish
Black Oxide
Shank Type
Straight
Coolant Through
No
Point Type
Radial
Drill Bit Grouping
Drill Bit
List Number
250AN
Material
High Speed Steel
Grade
General Purpose
Decimal Equivalent
0.1770
Drill Bit Material
High Speed Steel
Application
Carbon Steel, Alloy Steel, Cast Iron, Use with Positive Split Sleeve Drivers
Standards
ANSI
Point Angle
118
Measurement System
Wire
Left/Right Hand
Right
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Series
250AN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Web Thinning
Thinned
Number of Coolant Holes
0
Aircraft Drill
No
Sheeter Drill
No
Point type
Radial
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #16, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1770, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.