
Shop CHICAGO-LATROBE
See all product information
118 Degree Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 17/64
Mfr # 47495
Zoro # G2826262
product price:Â $4.59
/eaKey Features
Overall Length
4 1/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
17/64 in
Number of Flutes
2
Shank Dia.
17/64 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
47495
Zoro #
G2826262
UPC #
662355474952
Country of Origin
United States
Dimensions
Overall Length
4 1/8 in
Drill Bit Size
17/64 in
Shank Dia.
17/64 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
2 7/8 in
Depth:Dia. Ratio
4xD
Diameter
0.25
Shank Size
0.25
Shank Length
1 1/4 in
Drill Point Length
0.0798 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
2 5/32 in
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2656, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.