This item is Discontinued.

Chicago-Latrobe Jobber Drill, 19/64", HSS 47501

This item is Discontinued.

Chicago-Latrobe

Jobber Drill, 19/64", HSS (Discontinued)

Mfr # 47501
Zoro # G2826253
UPC # 662355475010
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47501
Zoro #
G2826253
UPC #
662355475010
Country of Origin
United States

Dimensions

Overall Length
4 3/8 in
Drill Bit Size
19/64 in
Shank Dia.
19/64 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
3 1/16 in
Shank Size
0.272
Shank Length
1 5/16 in
Diameter
0.272
Depth:Dia. Ratio
4xD
Drill Point Length
0.0892 in
Maximum Drilling Depth
2 19/64 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Tang
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Application
Carbon Steel, Alloy Steel, Cast Iron, Use with Positive Split Sleeve Drivers
Standards
ANSI
List Number
250AN
Decimal Equivalent
0.2969
Drill Style
Jobber Drill
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Series
250AN
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Aircraft Drill
No
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 19/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2969, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.