118 Degree Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 23/64

  • Mfr # 47513

  • Zoro # G2826201


product price:  $6.29
/ea

Key Features

Overall Length
4 7/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
23/64 in
Number of Flutes
2
Shank Dia.
23/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47513
Zoro #
G2826201
UPC #
662355475133
Country of Origin
United States

Dimensions

Overall Length
4 7/8 in
Drill Bit Size
23/64 in
Shank Dia.
23/64 in
Flute Length
3 1/2 in
Drill Bit Dimension Type
Fractional Inch
Shank Size
0.339
Shank Length
1 3/8 in
Diameter
0.339
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
2 5/8 in
Drill Point Length
0.108 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Tang
List Number
250AN
Flute Type
Spiral
Standards
ANSI
Decimal Equivalent
0.3594
Application
Carbon Steel, Alloy Steel, Cast Iron, Use with Positive Split Sleeve Drivers
Drill Bit Grouping
Drill Bit
Measurement System
Fractional Inch
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Series
250AN
Material Grade - Machining
General Purpose
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Aircraft Drill
No
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 23/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3594, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.