This item is Discontinued.

Chicago-Latrobe Jobber Drill, 31/64", HSS 47524

This item is Discontinued.

Chicago-Latrobe

Jobber Drill, 31/64", HSS (Discontinued)

Mfr # 47524
Zoro # G2826280
UPC # 662355475249
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47524
Zoro #
G2826280
UPC #
662355475249
Country of Origin
United States

Dimensions

Overall Length
5 7/8 in
Drill Bit Size
31/64 in
Shank Dia.
31/64 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
4 3/8 in
Shank Size
0.4375
Diameter
0.4375
Shank Length
1 1/2 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
3 9/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.1455 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Tang
Decimal Equivalent
0.4844
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Application
Carbon Steel, Alloy Steel, Cast Iron, Use with Positive Split Sleeve Drivers
List Number
250AN
Standards
ANSI
Measurement System
Fractional Inch
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Conventional Point
Spiral Direction
Right Hand
Series
250AN
Material Grade - Machining
General Purpose
Web Thinning
Thinned
Number of Coolant Holes
0
Aircraft Drill
No
Sheeter Drill
No
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.4844, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.