This item is Discontinued.

Chicago-Latrobe Jobber Drill, 35/64", HSS 47528

This item is Discontinued.

Chicago-Latrobe

Jobber Drill, 35/64", HSS (Discontinued)

Mfr # 47528
Zoro # G2826533
UPC # 662355475287
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47528
Zoro #
G2826533
UPC #
662355475287
Country of Origin
United States

Dimensions

Overall Length
6 5/8 in
Drill Bit Size
35/64 in
Shank Dia.
35/64 in
Flute Length
4 13/16 in
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
4xD
Shank Length
1 13/16 in
Diameter
0.5
Shank Size
0.5
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
3 39/64 in
Drill Length Class
Jobber-Length
Drill Point Length
0.1643 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Tang
Drill Bit Material
High Speed Steel
Drill Bit Finish
Black Oxide
Flute Type
Spiral
Decimal Equivalent
0.5469
Material
High Speed Steel
Application
Carbon Steel, Alloy Steel, Cast Iron, Use with Positive Split Sleeve Drivers
Point Type
Radial
Coolant Through
No
List Number
250AN
Drill Bit Grouping
Drill Bit
Shank Type
Straight
Grade
General Purpose
Standards
ANSI
Drill Style
Jobber Drill
Measurement System
Fractional Inch
Point Angle
118
Left/Right Hand
Right
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point
Series
250AN
Aircraft Drill
No
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 35/64 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.5469, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.