This item is Discontinued.

Chicago-Latrobe 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC #8 47481

This item is Discontinued.

Chicago-Latrobe

118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC #8 (Discontinued)

Mfr # 47481
Zoro # G2826089
UPC # 662355474815
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47481
Zoro #
G2826089
UPC #
662355474815
Country of Origin
United States

Dimensions

Overall Length
3 5/8 in
Drill Bit Size
#8
Shank Dia.
3/16 in
Flute Length
2 7/16 in
Drill Bit Dimension Type
Wire
Depth x Dia. Ratio
4xD
Shank Length
1 3/16 in
Shank Size
0.191
Diameter
0.191
Depth:Dia. Ratio
4xD
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 13/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0598 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Tang
Shank Type
Straight
Coolant Through
No
List Number
250AN
Point Type
Radial
Material
High Speed Steel
Drill Bit Finish
Black Oxide
Drill Bit Material
High Speed Steel
Flute Type
Spiral
Standards
ANSI
Grade
General Purpose
Application
Carbon Steel, Alloy Steel, Cast Iron, Use with Positive Split Sleeve Drivers
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1990
Drill Style
Jobber Drill
Point Angle
118
Left/Right Hand
Right
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Series
250AN
Primary Material Application ISO Code
K, P
Material Grade - Machining
General Purpose
Aircraft Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #8, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1990, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.