This item is Discontinued.

Chicago-Latrobe 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC Let-J 47497

This item is Discontinued.

Chicago-Latrobe

118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC Let-J (Discontinued)

Mfr # 47497
Zoro # G2826463
UPC # 662355474976
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47497
Zoro #
G2826463
UPC #
662355474976
Country of Origin
United States

Dimensions

Overall Length
4 1/8 in
Drill Bit Size
J
Shank Dia.
17/64 in
Drill Bit Dimension Type
Letter
Flute Length
2 7/8 in
Depth x Dia. Ratio
4xD
Diameter
0.261
Shank Length
1 1/4 in
Shank Size
0.261
Depth:Dia. Ratio
4xD
Drill Length Class
Jobber-Length
Drill Point Length
0.0000 in
Maximum Drilling Depth
2 5/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Tang
Drill Bit Finish
Black Oxide
Decimal Equivalent
0.2770
Application
Carbon Steel, Alloy Steel, Cast Iron, Use with Positive Split Sleeve Drivers
Drill Bit Grouping
Drill Bit
List Number
250AN
Grade
General Purpose
Standards
ANSI
Material
High Speed Steel
Drill Bit Material
High Speed Steel
Coolant Through
No
Point Type
Radial
Flute Type
Spiral
Shank Type
Straight
Measurement System
Letter
Drill Style
Jobber Drill
Left/Right Hand
Right
Point Angle
118
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Conventional Point
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Series
250AN
Sheeter Drill
No
Aircraft Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size J, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2770, Letter, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.