118 Degree Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 11/16

  • Mfr # 49544

  • Zoro # G2983640


product price:  $59.79
/ea

Key Features

Overall Length
9 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49544
Zoro #
G2983640
UPC #
662355495445
Country of Origin
United States

Dimensions

Drill Bit Size
11/16 in
Overall Length
9 1/4 in
Flute Length
5 3/8 in
Shank Dia.
11/16 in
Sizes Included
11/16"
Depth:Dia. Ratio
4xD
Drill Point Length
0.2065 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Maximum Drilling Depth
5 3/8 in
Drill Length Class
Taper-Length
Shank Length
3 7/8 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
List Number
255AN
Standards
ANSI
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.6875
Primary Material Application ISO Code
K, P
Series
255AN
Spiral Direction
Right Hand
Shank Type - Machining
Tang
Helix Angle
28 Degrees
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
28 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 11/16 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.