Shop CHICAGO-LATROBE

118 Degree Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 5/16

  • Mfr # 49520

  • Zoro # G2983412


product price:  $13.15
/ea
Sold in multiples of 6 for $78.90

Key Features

Overall Length
6 3/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49520
Zoro #
G2983412
UPC #
662355495209
Country of Origin
United States

Dimensions

Drill Bit Size
5/16 in
Overall Length
6 3/8 in
Flute Length
4 in
Shank Dia.
5/16 in
Sizes Included
5/16"
Depth:Dia. Ratio
4xD
Drill Length Class
Taper-Length
Maximum Drilling Depth
4 in
Drill Point Length
0.0939 in
Shank Length
2 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Standards
ANSI
Drill Bit Grouping
Drill Bit
List Number
255AN
Decimal Equivalent
0.3125
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Shank Type - Machining
Tang
Series
255AN
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
28 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.