118 Degree Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 5/32

  • Mfr # 49510

  • Zoro # G2983430


product price:  $8.25
/ea

Key Features

Overall Length
5 3/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49510
Zoro #
G2983430
UPC #
662355495100
Country of Origin
United States

Dimensions

Drill Bit Size
5/32 in
Overall Length
5 3/8 in
Flute Length
3 in
Shank Dia.
5/32 in
Sizes Included
5/32"
Depth:Dia. Ratio
4xD
Shank Length
2 3/8 in
Maximum Drilling Depth
3 in
Drill Length Class
Taper-Length
Drill Point Length
0.0469 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.1562
Standards
ANSI
List Number
255AN
Drill Bit Grouping
Drill Bit
Primary Material Application ISO Code
K, P
Material Grade - Machining
General Purpose
Measurement System
Fractional Inch
Helix Angle
28 Degrees
Series
255AN
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Shank Type - Machining
Tang
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
28 Degrees
Secondary Material Application ISO Code
N

Description

Taper Length Drill Bit, Drill Bit Size 5/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.