Shop CHICAGO-LATROBE

118 Degree Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 9/32

  • Mfr # 49518

  • Zoro # G2983388


product price:  $12.49
/ea

Key Features

Overall Length
6 1/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49518
Zoro #
G2983388
UPC #
662355495186
Country of Origin
United States

Dimensions

Drill Bit Size
9/32 in
Overall Length
6 1/4 in
Flute Length
3 7/8 in
Shank Dia.
9/32 in
Sizes Included
9/32"
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
3 7/8 in
Shank Length
2 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Taper-Length
Drill Point Length
0.0845 in

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Drill Bit Point Type
Conventional Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.2812
List Number
255AN
Drill Bit Grouping
Drill Bit
Standards
ANSI
Helix Angle
28 Degrees
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Series
255AN
Material Grade - Machining
General Purpose
Shank Type - Machining
Tang
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
28 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N

Description

Taper Length Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.