This item is Discontinued.

Chicago-Latrobe 118 Deg Automotive Tanged Shank Jobber L Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC, N13 47476

This item is Discontinued.

Chicago-Latrobe

118 Deg Automotive Tanged Shank Jobber L Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC, N13 (Discontinued)

Mfr # 47476
Zoro # G2826019
UPC # 662355474761
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47476
Zoro #
G2826019
UPC #
662355474761
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Drill Bit Size
#13
Shank Dia.
11/64 in
Flute Length
2 5/16 in
Drill Bit Dimension Type
Wire
Diameter
0.173
Shank Length
1 3/16 in
Shank Size
0.173
Depth:Dia. Ratio
4xD
Drill Point Length
0.0556 in
Maximum Drilling Depth
1 47/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Tang
Decimal Equivalent
0.1850
Flute Type
Spiral
Standards
ANSI
Application
Carbon Steel, Alloy Steel, Cast Iron, Use with Positive Split Sleeve Drivers
Drill Bit Grouping
Drill Bit
List Number
250AN
Measurement System
Wire
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Series
250AN
Sheeter Drill
No
Web Thinning
Thinned
Aircraft Drill
No
Number of Coolant Holes
0
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #13, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1850, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.